Beli mata bor stainless steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Set Mata Bor Stainless Steel (Drill Bit Set)
    Mulai

    Rp879.900

    Mitsubishi Set Mata Bor Stainless Steel (Drill Bit Set)
    Deskripsi:
    Sharpness of blade edge is good, especially for processing stainless steel material of 200HB or less.
    atribut:
    • Cutting Diameter (mm): 2.5
    • Groove Length (mm): 35
    • Total Length (mm): 61
    • Shank Diameter (mm): 2.5
  2. Mitsubishi Materials Straight Shank Blister Pack Drill for Stainless Steel (Mata Bor Lurus)
    Mulai

    Rp83.900

    Mitsubishi Materials Straight Shank Blister Pack Drill for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    Sharpness of cutting edge is good, and it is most suitable for processing stainless steel material of 200 HB or less.Because it uses KMC 2 material, it has long life.
  3. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  4. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  5. Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set)
    Mulai

    Rp1.699.900

    Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set)
    Deskripsi:
    -A drill set with a sharpness that can cut into difficult-to-cut materials such as stainless steel, titanium alloy and hard steel.-Work Material: Standard Steel, Stainless Steel
  6. Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)
    Mulai

    Rp22.900

    Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
  7. Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD Series (Mata Bor Lurus)
    42%
    Mulai

    Rp819.900

    Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD Series (Mata Bor Lurus)
    atribut:
    • Effective Processing Height: 3 to 5D (cutting diameterx3 to 5)
  8. Mitsubishi Set Mata Bor Cobalt (Drill Bit Set)
    57%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  9. NACHI Straight Shank Drill Regular AG-SUS Series (Mata Bor Lurus)
    Mulai

    Rp119.900

    NACHI Straight Shank Drill Regular AG-SUS Series (Mata Bor Lurus)
    Deskripsi:
    This drill meets stable drilling by AG coat, and is very suitable for drilling of Stainless Steel.
  10. Sherwood Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    Mulai

    Rp7.900

    Sherwood Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    The Sherwood range of HSS-Co heavy duty straight shank jobber drills offers durable and reliable cutting performance, boasting 5% cobalt alloy for enhanced strength and longevity in high-temperature, high-speed operations. These drills excel in drilling steels with tensile strength up to 1,400 N/mm², very hard bronze, stainless steels, as well as heat and acid-resistant steels. The cutting edges maintain sharpness for extended periods, minimising the need for frequent sharpening and maximising productivity, while also resisting corrosion effectively.
    atribut:
    • Coolant Delivery: External
    • Cutting Direction: Right Hand
    • Drill Diameter Tolerance: h8
    • ECLASS Code: 21010101
    • Finish/Coating: Bronze Oxide
    • Flute Construction: Ground Flute
    • Flute Type: Spiral
    • Helix Type: Normal Helix
    • Individual or Set: Individual
    • Material: Cobalt High Speed Steel
    • Number of Flutes: 2
    • Point Angle (°): 135
    • Point Type: Split Point
    • Shank Diameter Tolerance: f11
    • Standards Met: DIN 338B, BS 328
  11. Ishihashi Seiko Set Mata Bor
    Mulai

    Rp27.999.900

    Ishihashi Seiko Set Mata Bor
    Deskripsi:
    -A drill set with a sharpness that can cut into difficult-to-cut materials such as stainless steel, titanium alloy and hard steel.-Work Material: Standard Steel, Stainless Steel
    atribut:
    • Purpose of Use: Work Material: Standard Steel, Stainless Steel
  12. BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  13. NACHI Straight Shank Drill Stainless Steel (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp99.900

    NACHI Straight Shank Drill Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    - A drill blade that can drill holes in stainless steel and other difficult-to-cut materials- Tip polishing thinning blade
  14. monotaro Straight Shank Drill Cobalt for SS (Mata Bor Lurus)
    Rating:
    92% of 100
    (5)
    Mulai

    Rp20.900

    monotaro Straight Shank Drill Cobalt for SS (Mata Bor Lurus)
    Deskripsi:
    It is suitable for drilling of general steel from stainless steel. (Workpiece) Stainless steel, carbon steel, alloy steel, general steel
    atribut:
    • Material: HSSCo8
  15. EZREN Step Drill Bit 304 Spiral Groove (Mata Bor Pagoda)
    Mulai

    Rp87.900

    EZREN Step Drill Bit 304 Spiral Groove (Mata Bor Pagoda)
    Deskripsi:
    Ezren EZ-0171 HSS M35 Cobalt 4-20mm Mata Bor Bit Spiral Groove 3044-20mm (4, 6, 8, 10, 12, 14, 16, 18, 20mm)isi paket1x Ezren EZ-0171 HSS M35 Cobalt 4-20mm Mata Bor Bit Spiral Groove 304
  16. Sherlock Straight Shank Iron Drill Bit (Mata Bor Lurus)
    Mulai

    Rp139.900

    Sherlock Straight Shank Iron Drill Bit (Mata Bor Lurus)
    atribut:
    • Material: High Speed Steel Cobalt ( HSSCO)
Daftar Harga mata bor stainless steel Terbaru October 2026
Mitsubishi Set Mata Bor Stainless Steel (Drill Bit Set)Rp879.900
Mitsubishi Materials Straight Shank Blister Pack Drill for Stainless Steel (Mata Bor Lurus)Rp83.900
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
NACHI Straight Shank Drill (Mata Bor Lurus)Rp369.900
Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set)Rp1.699.900
Mitsubishi Straight Shank Violet High Precision Drill Medium Blade for Stainless Steel (Mata Bor Lurus)Rp249.900
Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)Rp22.900
Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD Series (Mata Bor Lurus)Rp819.900
Mitsubishi Materials Straight Shank Drill Violet High Precision for Stainless Steel Medium Blade (Mata Bor Lurus)Rp169.900
Mitsubishi Set Mata Bor Cobalt (Drill Bit Set)Rp1.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)